Panduit H200X165H2T Military Grade, Heat Shrink, 2 in. x 1.65 in. | Graybar Store
     
Panduit - Military Grade, Heat Shrink, 2 in. x 1.65 in. - H200X165H2T
+ / - Hover over image to Zoom
Other Views

    Military Grade, Heat Shrink, 2 in. x 1.65 in.

    Manufacturer: Panduit
    Manufacturer #: H200X165H2T
    SKU: 25116411
    $478.16
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # H200X165H2T
    • Color Yellow
    • UNSPSC 55121600
    • Materials 3:1 Flattened Polyolefin
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The thermal transfer military grade heat-shrink label in yellow is one-sided with a 1.0" (25.4 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0" wide and 1.65" high (50.8 x 41.9 mm).