Panduit H200X044H1T-B Military Grade, 1/4 in. Diameter Polyolefin, 2 x 0.44 in. | Graybar Store
     
Panduit - Military Grade, 1/4 in. Diameter Polyolefin, 2 x 0.44 in. - H200X044H1T-B
+ / - Hover over image to Zoom
Other Views

    Military Grade, 1/4 in. Diameter Polyolefin, 2 x 0.44 in.

    Manufacturer: Panduit
    Manufacturer #: H200X044H1T-B
    SKU: 25109687
    $2,009.12
    Checking Pricing
         
    Quick Order:Y
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # H200X044H1T-B
    • Color White
    • UNSPSC 55121612
    • Materials 3:1 Flattened Polyolefin
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    White, 1/4" diameter polyolefin, 2500/roll, 2.00" x 0.44".