Square D (Schneider Electric) H200SN Neutral Assembly, Insulated, Groundable, 400/600A, 240/600V, For Heavy Duty Safety Switches | Graybar Store
     
Square D (Schneider Electric) - Neutral Assembly, Insulated, Groundable, 400/600A, 240/600V, For Heavy Duty Safety Switches - H200SN
+ / - Hover over image to Zoom
Other Views

    Neutral Assembly, Insulated, Groundable, 400/600A, 240/600V, For Heavy Duty Safety Switches

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: H200SN
    SKU: 88240444
    $278.14
    Checking Pricing
         
    Amps:400A, 600A
    Use With:Heavy Duty Safety Switches
    Voltage (Volts):240 V AC AND 600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # H200SN
    • Voltage (Volts) 240 V AC AND 600 V AC
    • UNSPSC 39122205
    • Amps 400A, 600A
    • Accessory Type Neutral Assembly
    • Use With Heavy Duty Safety Switches
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,NEUTRAL ASSEMBLY INSULATED GROUNDABLE,240 V AC and 600 V AC,400 A and 600 A,For heavy duty safety switches,Neutral Assembly