Hubbell Power Systems H18764 Chance® Extension Resistor | Graybar Store
Hubbell Power Systems - Chance® Extension Resistor - H18764
+ / - Hover over image to Zoom
Other Views

    Chance® Extension Resistor

    Manufacturer: Hubbell Power Systems
    Manufacturer #: H18764
    SKU: 88057209
    Checking Pricing
    Size:25 in.
    Tool Application:Phase-to-Phase, Phase-to-Ground
    Voltage Rating:48kV
    Kit Includes:(2) Extension Resistor Handles
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # H18764
    • Size 25 in.
    • Type Phasing Extension Resistor
    • UNSPSC 39122100
    • Brand Chance
    • Kit Includes (2) Extension Resistor Handles
    • Tool Application Phase-to-Phase, Phase-to-Ground
    • For Use With Phasing Testers
    • Voltage Rating 48kV
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Chance® extension resistor extends 16 kV phasting testers up to 48 kV. Includes (2) 21 inch resistor handles that thread on.