Hubbell Power Systems H18736 Chance® Wire Cutter, 4/0 Stranded Copper or ACSR | Graybar Store
     
Hubbell Power Systems - Chance® Wire Cutter, 4/0 Stranded Copper or ACSR - H18736
+ / - Hover over image to Zoom
Other Views

    Chance® Wire Cutter, 4/0 Stranded Copper or ACSR

    Manufacturer: Hubbell Power Systems
    Manufacturer #: H18736
    SKU: 88057203
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Tool Application:4/0 Stranded Copper, ACSR
    Length:6-1/2 in.
    Brand or Series:Chance®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # H18736
    • Type Wire Cutter
    • UNSPSC 27111511
    • Brand or Series Chance®
    • Length 6-1/2 in.
    • Tool Application 4/0 Stranded Copper, ACSR
    • SKU Spec Sheet
      H18736 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Chance® medium duty wire cutter cuts 4/0 AWG stranded copper or ACSR. Wire cutter has a solid fiberglass-reinforced operating rod and plastisol-coated lever handle.