Thomas and Betts H115 3 U-Bolt, Size 3 in., Thread Length 2 in., Steel | Graybar Store
     
Thomas and Betts - U-Bolt, Size 3 in., Thread Length 2 in., Steel - H115 3
+ / - Hover over image to Zoom
Other Views

    U-Bolt, Size 3 in., Thread Length 2 in., Steel

    Manufacturer: Thomas and Betts
    Manufacturer #: H115 3
    SKU: 88292913
    $21.34
    Checking Pricing
         
    Length:5-11/16 in.
    Size:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H115 3
    • Size 3 in.
    • UNSPSC 31161616
    Product Overview:
    Bolt, U, Size 3 Inches, Length of Thread 2 Inches, Steel
    Bolt, U, Size 3 Inches, Length of Thread 2 Inches, Steel