Thomas and Betts H104 1/4X12SS Threaded Rod, 1/4-20 Thread, Length 12 ft., Stainless Steel | Graybar Store
     
Thomas and Betts - Threaded Rod, 1/4-20 Thread, Length 12 ft., Stainless Steel - H104 1/4X12SS
+ / - Hover over image to Zoom
Other Views

    Threaded Rod, 1/4-20 Thread, Length 12 ft., Stainless Steel

    Manufacturer: Thomas and Betts
    Manufacturer #: H104 1/4X12SS
    SKU: 97193640
    $94.22
    Checking Pricing
         
    Length:12 ft.
    Thread Size:1/4-20
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H104 1/4X12SS
    • Type Threaded Rod
    • UNSPSC 31161618
    • Length 12 ft.
    Product Overview:
    Rod, Hanger - Continuous Thread, Size 1/4 Inch x 12 Feet, Stainless Steel
    Rod, Hanger - Continuous Thread, Size 1/4 Inch x 12 Feet, Stainless Steel