Crouse Hinds (Eaton) H1037DC Grounding Bushing, Zinc Die Cast, Insulated 150°C, Rigid/IMC Conduit, 2-1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Grounding Bushing, Zinc Die Cast, Insulated 150°C, Rigid/IMC Conduit, 2-1/2 in. - H1037DC
+ / - Hover over image to Zoom
Other Views

    Grounding Bushing, Zinc Die Cast, Insulated 150°C, Rigid/IMC Conduit, 2-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: H1037DC
    SKU: 25624052
    $27.21
    Checking Pricing
         
    Additional Features:Weight 27 Lb per 100
    Standard:UL, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # H1037DC
    • Type Bushing
    • UNSPSC 39121312
    • Additional Features Weight 27 Lb per 100
    • Materials Die Cast Zinc
    • Temperature Rating 150 deg. C
    Product Overview:
    Eaton® Crouse-Hinds® Insulated Throat Bushing, Trade Size (Inches): 2-1/2 in, Zinc, Throat Type: Insulated, Temperature Rating: 150 °C