Crouse Hinds (Eaton) H1032DC Grounding Bushing, Zinc Die Cast, Insulated 150°C, Rigid/IMC Conduit, 3/4 in. | Graybar Store
     
Crouse Hinds (Eaton) - Grounding Bushing, Zinc Die Cast, Insulated 150°C, Rigid/IMC Conduit, 3/4 in. - H1032DC
+ / - Hover over image to Zoom
Other Views

    Grounding Bushing, Zinc Die Cast, Insulated 150°C, Rigid/IMC Conduit, 3/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: H1032DC
    SKU: 25624356
    $6.39
    Checking Pricing
         
    Additional Features:Weight 3 Lb per 100
    Standard:UL, CUL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # H1032DC
    • Type Bushing
    • UNSPSC 39121312
    • Additional Features Weight 3 Lb per 100
    • Materials Die Cast Zinc
    • Temperature Rating 150°C
    Product Overview:
    Eaton® Crouse-Hinds® Insulated Throat Bushing, Trade Size (Inches): 3/4 in, Zinc, Throat Type: Insulated, Temperature Rating: 150 °C