Panduit H100X034H1T-2-B Heat Shrink Label, Two-Sided, 3/16" (4.76mm) Diameter | Graybar Store
     
Panduit - Heat Shrink Label, Two-Sided, 3/16
+ / - Hover over image to Zoom
Other Views

    Heat Shrink Label, Two-Sided, 3/16" (4.76mm) Diameter

    Manufacturer: Panduit
    Manufacturer #: H100X034H1T-2-B
    SKU: 25671975
    $1,675.99
    Checking Pricing
         
    Quick Order:Y
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # H100X034H1T-2-B
    • Color White
    • UNSPSC 55121612
    • Materials 3:1 Flattened Polyolefin
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The thermal transfer military grade heat-shrink label in white is 2-sided with a 3/16" (4.76mm) diameter and made of 3:1 flattened polyolefin. It is 1" (25.4mm) wide and .34" (8.6mm) high.