Panduit H100X025H1T-B Military Grade, Heat-Shrink Label, 1 in. W x .25 in. H | Graybar Store
     
Panduit - Military Grade, Heat-Shrink Label, 1 in. W x .25 in. H - H100X025H1T-B
+ / - Hover over image to Zoom
Other Views

    Military Grade, Heat-Shrink Label, 1 in. W x .25 in. H

    Manufacturer: Panduit
    Manufacturer #: H100X025H1T-B
    SKU: 25092590
    $1,323.08
    Checking Pricing
         
    Quick Order:Y
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # H100X025H1T-B
    • Color White
    • UNSPSC 55121600
    • Materials 3:1 Flattened Polyolefin
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The thermal transfer military grade heat-shrink label in white is single sided with a 1/8" (3.175mm) diameter and made of 3:1 flattened polyolefin. It is 1" (25.4mm) wide and .25" (6.4mm) high.