Thomas and Betts H100GRSST Ocal® Grounding Hub, Stainless Steel, Insulated 105°C, 1 in. | Graybar Store
Thomas and Betts - Ocal® Grounding Hub, Stainless Steel, Insulated 105°C, 1 in. - H100GRSST
+ / - Hover over image to Zoom
Other Views

    Ocal® Grounding Hub, Stainless Steel, Insulated 105°C, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: H100GRSST
    SKU: 96058744
    $127.89
    Checking Pricing
         
    Additional Features:Hexagonal/Splined Body and Locknut Enable Fast and Easy Installation
    Length:1.81 in.
    Outer Diameter:2.00 in.
    Standard:UL E23018, CSA
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H100GRSST
    • Size 1 in.
    • Application For Use with Rigid/IMC Conduit
    • Type Grounding Hub
    • UNSPSC 39131707
    • Additional Features Hexagonal/Splined Body and Locknut Enable Fast and Easy Installation
    Product Overview:
    1 Inch 316 Stainless Steel Grounding Hub, Thermoplastic Insulating Throat, Sealing Ring Nitrile (BUNA-N) for Use with Rigid/IMC Conduit