Thomas and Betts H075GRSST Ocal® Grounding Hub, Stainless Steel, Insulated 105°C, 3/4 in. | Graybar Store
Thomas and Betts - Ocal® Grounding Hub, Stainless Steel, Insulated 105°C, 3/4 in. - H075GRSST
+ / - Hover over image to Zoom
Other Views

    Ocal® Grounding Hub, Stainless Steel, Insulated 105°C, 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: H075GRSST
    SKU: 96058766
    $94.39
    Checking Pricing
         
    Additional Features:Hexagonal/Splined Body and Locknut Enable Fast and Easy Installation
    Length:1.59 in.
    Outer Diameter:1.44 in.
    Standard:UL E23018, CSA
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H075GRSST
    • Size 3/4 in.
    • Application For Use with Rigid/IMC Conduit
    • Type Grounding Hub
    • UNSPSC 39131707
    • Additional Features Hexagonal/Splined Body and Locknut Enable Fast and Easy Installation
    • Length 1.59 in.
    • Materials 316 Stainless Steel
    • Outer Diameter 1.44 in.
    • Standard UL E23018, CSA
    • SKU Spec Sheet
      H075GRSST Spec Sheet
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    3/4 Inch 316 Stainless Steel Grounding Hub, Thermoplastic Insulating Throat, Sealing Ring Nitrile (BUNA-N) for Use with Rigid/IMC Conduit