Hubbell Wiring Device - Kellems H0381 Liquid Tight Connector, Steel, Straight, Insulated Throat, 3/8 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Liquid Tight Connector, Steel, Straight, Insulated Throat, 3/8 in. - H0381
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Steel, Straight, Insulated Throat, 3/8 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: H0381
    SKU: 88148051
    $4.11
    Checking Pricing
         
    Size:3/8 in.
    Color:Metallic
    Standard:UL 898D and UL899D, Class 1 Div 2, Class II Div 1 & 2, Class III Div 1 & 2, Suitable for use in wet locations when a listed sealing ring is used between box and fitting
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # H0381
    • Color Metallic
    • Size 3/8 in.
    • UNSPSC 39121420
    • Materials Steel
    • Throat Type Insulated
    • For Use With Flexible Liquidtight Conduit
    • Standard UL 898D and UL899D, Class 1 Div 2, Class II Div 1 & 2, Class III Div 1 & 2, Suitable for use in wet locations when a listed sealing ring is used between box and fitting
    • SKU Spec Sheet
      H0381 Specification Sheet
      H0381 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, Straight Male Liquid Tight Connector, 3/8", Steel, Insulated