Square D (Schneider Electric) HJA36045 H And J-Frame Circuit Breaker | Graybar Store
Square D (Schneider Electric) - H And J-Frame Circuit Breaker - HJA36045
+ / - Hover over image to Zoom
Other Views

    H And J-Frame Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HJA36045
    SKU: 25045018
    $2,683.19
    Checking Pricing
         
    Amps:45A
    Mounting Type:I-Line Mount
    Voltage (Volts):250 V DC; 600 V AC
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HJA36045
    • Voltage (Volts) 250 V DC; 600 V AC
    • UNSPSC 39121616
    • Amps 45A
    Product Overview:
    PowerPact® H and J-Frame Circuit Breaker, 45A, 600V AC/250V DC, 3-Pole, 25kA, I-Line