Erico (nVent) H-708 Series Spring Steel Rod/Wire to Flange Clips | Graybar Store
     
Erico (nVent) - H-708 Series Spring Steel Rod/Wire to Flange Clips
+ / - Hover over image to Zoom
Other Views

    H-708 Series Spring Steel Rod/Wire to Flange Clips

    Manufacturer: Erico (nVent)
         

    Requires only a hammer to install.

    • Manufacturer Erico (nVent)
    • Materials Spring Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rod Size (Inch)
    Wire Size
    Load Rating (Pound)
    Flange
    Price
    70824
    88091824
    1/4 in.
    8 AWG
    200 lb. Load Rating
    1/8 to 1/4 in
    $2.02 / EA
    SKU
    88091824
    Rod Size (Inch)
    1/4 in.
    Wire Size
    8 AWG
    Load Rating (Pound)
    200 lb. Load Rating
    Flange
    1/8 to 1/4 in
    $2.02 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    70858
    88091825
    1/4 in.
    8 AWG
    200 lb. Load Rating
    5/16 to 1/2 in.
    $2.73 / EA
    SKU
    88091825
    Rod Size (Inch)
    1/4 in.
    Wire Size
    8 AWG
    Load Rating (Pound)
    200 lb. Load Rating
    Flange
    5/16 to 1/2 in.
    $2.73 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock