Thomas and Betts H 286 4 U-Bolt, Size 4 in., 4-19/32 in. Dia. x 6-15/16 in. L, Thread Size 3/8 x 2-1/4 in., Steel | Graybar Store
     
Thomas and Betts - U-Bolt, Size 4 in., 4-19/32 in. Dia. x 6-15/16 in. L, Thread Size 3/8 x 2-1/4 in., Steel - H 286 4
+ / - Hover over image to Zoom
Other Views

    U-Bolt, Size 4 in., 4-19/32 in. Dia. x 6-15/16 in. L, Thread Size 3/8 x 2-1/4 in., Steel

    Manufacturer: Thomas and Betts
    Manufacturer #: H 286 4
    SKU: 88255971
    $16.21
    Checking Pricing
         
    Length:6-15/16 in.
    Thread Size:3/8-16
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H 286 4
    • UNSPSC 31161616
    • Length 6-15/16 in.
    • Thread Size 3/8-16
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    U Bolt, Size 4 Inches, Diameter 4-19/32 Inches, Length 6-15/16 Inches, Thread Length 2-1/4 Inches, Thread Size 3/8 - 16 Inch, Material Steel
    U Bolt, Size 4 Inches, Diameter 4-19/32 Inches, Length 6-15/16 Inches, Thread Length 2-1/4 Inches, Thread Size 3/8 - 16 Inch, Material Steel