Thomas and Betts H 286 2 U-Bolt, Size 2 in., 2-7/16 in. Dia. x 4-11/16 in. L, Thread Size 3/8 x 1-3/4 in., Steel | Graybar Store
     
Thomas and Betts - U-Bolt, Size 2 in., 2-7/16 in. Dia. x 4-11/16 in. L, Thread Size 3/8 x 1-3/4 in., Steel - H 286 2
+ / - Hover over image to Zoom
Other Views

    U-Bolt, Size 2 in., 2-7/16 in. Dia. x 4-11/16 in. L, Thread Size 3/8 x 1-3/4 in., Steel

    Manufacturer: Thomas and Betts
    Manufacturer #: H 286 2
    SKU: 88255965
    $40.99
    Checking Pricing
         
    Length:4-11/16 in.
    Thread Size:3/8-16
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H 286 2
    • UNSPSC 31161616
    • Length 4-11/16 in.
    • Thread Size 3/8-16
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    U Bolt, Size 2 Inches, Diameter 2-7/16 Inches, Length 4-11/16 Inches, Thread Length 1-3/4 Inch, Thread Size 3/8 - 16 Inch, Material Steel
    U Bolt, Size 2 Inches, Diameter 2-7/16 Inches, Length 4-11/16 Inches, Thread Length 1-3/4 Inch, Thread Size 3/8 - 16 Inch, Material Steel