Thomas and Betts H 286 1 U-Bolt, Size 1 in., 1-3/8 in. Dia. x 3-5/16 in. L, Thread Size 5/16 x 1-7/8 in., Steel | Graybar Store
     
Thomas and Betts - U-Bolt, Size 1 in., 1-3/8 in. Dia. x 3-5/16 in. L, Thread Size 5/16 x 1-7/8 in., Steel - H 286 1
+ / - Hover over image to Zoom
Other Views

    U-Bolt, Size 1 in., 1-3/8 in. Dia. x 3-5/16 in. L, Thread Size 5/16 x 1-7/8 in., Steel

    Manufacturer: Thomas and Betts
    Manufacturer #: H 286 1
    SKU: 88255959
    $32.87
    Checking Pricing
         
    Length:3-5/16 in.
    Thread Size:5/16-18
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H 286 1
    • UNSPSC 31161616
    • Length 3-5/16 in.
    • Thread Size 5/16-18
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    U Bolt, Size 1 Inch, Diameter 1-3/8 Inch, Length 3-5/16 Inches, Thread Length 1-7/8 Inch, Thread Size 5/16 - 18 Inch, Material Steel
    U Bolt, Size 1 Inch, Diameter 1-3/8 Inch, Length 3-5/16 Inches, Thread Length 1-7/8 Inch, Thread Size 5/16 - 18 Inch, Material Steel