Thomas and Betts H 286 1 1/2 U-Bolt, Size 1-1/2 in., 2 in. Dia. x 3-3/4 in. L, Thread Size 5/16 x 1-3/4 in., Steel | Graybar Store
     
Thomas and Betts - U-Bolt, Size 1-1/2 in., 2 in. Dia. x 3-3/4 in. L, Thread Size 5/16 x 1-3/4 in., Steel - H 286 1 1/2
+ / - Hover over image to Zoom
Other Views

    U-Bolt, Size 1-1/2 in., 2 in. Dia. x 3-3/4 in. L, Thread Size 5/16 x 1-3/4 in., Steel

    Manufacturer: Thomas and Betts
    Manufacturer #: H 286 1 1/2
    SKU: 88255960
    $41.55
    Checking Pricing
         
    Length:3-3/4 in.
    Thread Size:5/16-18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H 286 1 1/2
    • UNSPSC 31161616
    • Length 3-3/4 in.
    • Thread Size 5/16-18 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    U Bolt, Size 1-1/2 Inch, Diameter 2 Inches, Length 3-3/4 Inches, Thread Length 1-3/4 Inch, Thread Size 5/16 - 18 Inch, Material Steel
    U Bolt, Size 1-1/2 Inch, Diameter 2 Inches, Length 3-3/4 Inches, Thread Length 1-3/4 Inch, Thread Size 5/16 - 18 Inch, Material Steel