Superior Essex GW-1P10-.5K-R-ESS Outdoor Cable, 10 AWG, PVC, Green, 500 ft/Spool | Graybar Store
     
Superior Essex - Outdoor Cable, 10 AWG, PVC, Green, 500 ft/Spool - GW-1P10-.5K-R-ESS
+ / - Hover over image to Zoom
Other Views

    Outdoor Cable, 10 AWG, PVC, Green, 500 ft/Spool

    Manufacturer: Superior Essex
    Manufacturer #: GW-1P10-.5K-R-ESS
    SKU: 25937250
    $180.34
    Checking Pricing
         
    Quick Order:Y
    Color:Green
    Packaging:500 ft/Spool
    Additional Features:Weather-Resistant PVC
    Alternate Manufacturer Part No.:12-016-04
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # GW-1P10-.5K-R-ESS
    • Color Green
    • Type Outdoor Cable
    • Additional Features Weather-Resistant PVC
    • Alternate Manufacturer Part No. 12-016-04
    • Gauge 10 AWG
    • Jacket Material PVC
    • Packaging 500 ft/Spool
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Outdoor Cable, 10 AWG, PVC, Green, 500 Feet per Spool, Weather-Resistant PVC