Square D (Schneider Electric) GV3P65 Manual Motor Starter, Rotary Knob, No Enclosure, 600Vac, 3-Pole, 48 to 65A Thermal Setting | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Square D (Schneider Electric) - Manual Motor Starter, Rotary Knob, No Enclosure, 600Vac, 3-Pole, 48 to 65A Thermal Setting - GV3P65
+ / - Hover over image to Zoom
Other Views

    Manual Motor Starter, Rotary Knob, No Enclosure, 600Vac, 3-Pole, 48 to 65A Thermal Setting

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GV3P65
    SKU: 25109584
    $458.76
    Checking Pricing
         
    Quick Order:Y
    Poles:3-Pole
    Amperage Rating:48 to 65A
    Operator Type:Rotary Knob
    Single-Phase HP Rating (Max.):3HP at 115V, 10HP at 230V
    3-Phase HP Rating (Max.):15HP at 200/230V, 40HP at 460V, 50HP at 575V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GV3P65
    • UNSPSC 39121521
    • 3-Phase HP Rating (Max.) 15HP at 200/230V, 40HP at 460V, 50HP at 575V
    • Amperage Rating 48 to 65A
    • Operator Type Rotary Knob
    • Poles 3-Pole
    • Single-Phase HP Rating (Max.) 3HP at 115V, 10HP at 230V
    • Voltage 600Vac
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Manual motor starter, 600Vac, 3-pole, with rotary knob and 48 to 65A thermal setting.
    Schneider Electric,MANUAL STARTER 600VAC 65 AMP IEC,-20...60 ?C,3HP@115VAC - 10HP@230VAC 15HP@200/230VAC - 40HP@460VAC - 50HP@575VAC,50000 cycles,690 V AC 50/60 Hz conforming to IEC 60947-2,690 V AC 50/60 Hz conforming to IEC 60947-2,Ambient Compensated Bimetallic (Class 10) 48A to 65A,GV3P,circuit breaker,IP20 conforming to IEC 60529,Screw Clamp,TeSys,TeSys GV3,UL Listed File Number E164864 NLRV - CSA Certified File Number LR81630 Class 3211 05 - CE Marked,by clips-by screws