Square D (Schneider Electric) GV3P40 Manual Motor Starter, Rotary Knob, No Enclosure, 600Vac, 3-Pole, 30 to 40A Thermal Setting | Graybar Store
     
Square D (Schneider Electric) - Manual Motor Starter, Rotary Knob, No Enclosure, 600Vac, 3-Pole, 30 to 40A Thermal Setting - GV3P40
+ / - Hover over image to Zoom
Other Views

    Manual Motor Starter, Rotary Knob, No Enclosure, 600Vac, 3-Pole, 30 to 40A Thermal Setting

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GV3P40
    SKU: 25109580
    $456.37
    Checking Pricing
         
    Quick Order:Y
    Poles:3-Pole
    Amperage Rating:30 to 40A
    Operator Type:Rotary Knob
    Single-Phase HP Rating (Max.):3HP at 115V, 5HP at 230V
    3-Phase HP Rating (Max.):10HP at 200/230V, 25HP at 460V, 30HP at 575V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GV3P40
    • UNSPSC 39121521
    • 3-Phase HP Rating (Max.) 10HP at 200/230V, 25HP at 460V, 30HP at 575V
    • Amperage Rating 30 to 40A
    • Operator Type Rotary Knob
    • Poles 3-Pole
    • Single-Phase HP Rating (Max.) 3HP at 115V, 5HP at 230V
    • Voltage 600Vac
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Manual motor starter, 600Vac, 3-pole, with rotary knob and 30 to 40A thermal setting.
    Schneider Electric,MANUAL STARTER 600VAC 40 AMP IEC,-20...60 ?C,3HP@115VAC - 5HP@230VAC 10HP@200/230VAC - 25HP@460VAC - 30HP@575VAC,50000 cycles,690 V AC 50/60 Hz conforming to IEC 60947-2,690 V AC 50/60 Hz conforming to IEC 60947-2,Ambient Compensated Bimetallic (Class 10) 30A to 40A,GV3P,circuit breaker,IP20 conforming to IEC 60529,Screw Clamp,TeSys,TeSys GV3,UL Listed File Number E164864 NLRV - CSA Certified File Number LR81630 Class 3211 05 - CE Marked,by screws-by clips