Square D (Schneider Electric) GV2P22 Manual Motor Starter, Rotary Knob, No Enclosure, 600Vac, 3-Pole, 20 to 25A Thermal Setting | Graybar Store
     
Square D (Schneider Electric) - Manual Motor Starter, Rotary Knob, No Enclosure, 600Vac, 3-Pole, 20 to 25A Thermal Setting - GV2P22
+ / - Hover over image to Zoom
Other Views

    Manual Motor Starter, Rotary Knob, No Enclosure, 600Vac, 3-Pole, 20 to 25A Thermal Setting

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GV2P22
    SKU: 97107385
    $221.98
    Checking Pricing
         
    Quick Order:Y
    Poles:3-Pole
    Amperage Rating:20 to 25A
    Operator Type:Rotary Knob
    Single-Phase HP Rating (Max.):2HP at 115V, 3HP at 230V
    3-Phase HP Rating (Max.):5HP at 200V, 7-1/2HP at 230V, 15HP at 460V, 20HP at 575V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GV2P22
    • UNSPSC 39121521
    • 3-Phase HP Rating (Max.) 5HP at 200V, 7-1/2HP at 230V, 15HP at 460V, 20HP at 575V
    • Amperage Rating 20 to 25A
    • Operator Type Rotary Knob
    • Poles 3-Pole
    • Single-Phase HP Rating (Max.) 2HP at 115V, 3HP at 230V
    • Voltage 600Vac
    • ECCN EAR99
    • Country of Origin TH - Thailand
    Product Overview:
    Manual motor starter, 600Vac, 3-pole, with rotary knob and 20 to 25A thermal setting.
    Schneider Electric,MANUAL STARTER 600VAC 25AMP IEC,-20...60 ?C,100000 cycles,2HP@115VAC - 3HP@230VAC 5HP@200VAC - 7.5HP@230VAC - 15HP@460VAC - 20HP@575VAC,690 V AC 50/60 Hz conforming to IEC 60947-2,690 V AC 50/60 Hz conforming to IEC 60947-2,Ambient Compensated Bimetallic (Class 10) 20A to 25A,GV2P,circuit breaker,IP20 conforming to IEC 60529,Screw Clamp,TeSys,TeSys GV2,UL Listed File Number E164864 NLRV - CSA Certified File Number LR81630 Class 3211 05 - CE Marked,by clips-by screws