Square D (Schneider Electric) GV2P07 Manual Motor Starter, Rotary Knob, No Enclosure, 600Vac, 3-Pole, 1.6 to 2.5A Thermal Setting | Graybar Store
     
Square D (Schneider Electric) - Manual Motor Starter, Rotary Knob, No Enclosure, 600Vac, 3-Pole, 1.6 to 2.5A Thermal Setting - GV2P07
+ / - Hover over image to Zoom
Other Views

    Manual Motor Starter, Rotary Knob, No Enclosure, 600Vac, 3-Pole, 1.6 to 2.5A Thermal Setting

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GV2P07
    SKU: 95029082
    $209.70
    Checking Pricing
         
    Quick Order:Y
    Poles:3-Pole
    Amperage Rating:1.6 to 2.5A
    Operator Type:Rotary Knob
    Single-Phase HP Rating (Max.):2/3HP at 230V
    3-Phase HP Rating (Max.):1/2HP at 200/230V, 1HP at 460V, 1-1/2HP at 575V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GV2P07
    • UNSPSC 39121521
    • 3-Phase HP Rating (Max.) 1/2HP at 200/230V, 1HP at 460V, 1-1/2HP at 575V
    • Amperage Rating 1.6 to 2.5A
    • Operator Type Rotary Knob
    • Poles 3-Pole
    • Single-Phase HP Rating (Max.) 2/3HP at 230V
    • Voltage 600Vac
    • ECCN EAR99
    • Country of Origin TH - Thailand
    Product Overview:
    Manual motor starter, 600Vac, 3-pole, with rotary knob and 1.6 to 2.5A thermal setting.
    Schneider Electric,MANUAL STARTER 600VAC 2.5AMP IEC,-20...60 ?C,0.667HP@230VAC 0.5HP@200/230VAC - 1HP@460VAC - 1.5HP@575VAC,100000 cycles,690 V AC 50/60 Hz conforming to IEC 60947-2,690 V AC 50/60 Hz conforming to IEC 60947-2,Ambient Compensated Bimetallic (Class 10) 1.6A to 2.5A,GV2P,circuit breaker,IP20 conforming to IEC 60529,Screw Clamp,TeSys,TeSys GV2,UL Listed File Number E164864 NLRV - CSA Certified File Number LR81630 Class 3211 05 - CE Marked,by clips-by screws