Thomas and Betts GUV4025 Blackburn® Copper U-Bolt Ground Clamp, 4 in., 2/0 AWG to 250 MCM | Graybar Store
     
Thomas and Betts - Blackburn® Copper U-Bolt Ground Clamp, 4 in., 2/0 AWG to 250 MCM - GUV4025
+ / - Hover over image to Zoom
Other Views

    Blackburn® Copper U-Bolt Ground Clamp, 4 in., 2/0 AWG to 250 MCM

    Manufacturer: Thomas and Betts
    Manufacturer #: GUV4025
    SKU: 89007792
    $106.78
    Checking Pricing
         
    Wire Size:2/0 AWG to 250 MCM
    Conductor Material:Copper
    Length:6-5/16 in.
    Standard:UL E3060, CSA 12798
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GUV4025
    • UNSPSC 39121613
    • Conductor Material Copper
    • Length 6-5/16 in.
    • Materials Copper Alloy
    Product Overview:
    Blackburn® U-bolt ground clamp joins 2/0 AWG to 250 MCM wire to 4 inch pipe or 4 to 4-1/2 inch rod. Ground clamp is copper.
    Excellent for connecting copper or copper-clad steel grounding conductor to ground rod or pipe. Specially designed spacer provides proper alignment between cable and electrode and affords more positive contact area.