Thomas and Betts GUV1384 Blackburn® Copper U-Bolt Ground Clamp, 1-1/4 in., 8 to 4 AWG | Graybar Store
     
Thomas and Betts - Blackburn® Copper U-Bolt Ground Clamp, 1-1/4 in., 8 to 4 AWG - GUV1384
+ / - Hover over image to Zoom
Other Views

    Blackburn® Copper U-Bolt Ground Clamp, 1-1/4 in., 8 to 4 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: GUV1384
    SKU: 89007799
    $144.84
    Checking Pricing
         
    Wire Size:8 to 4 AWG
    Conductor Material:Copper
    Length:3-7/19 in.
    Standard:UL E3060, CSA 12798
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GUV1384
    • UNSPSC 39121613
    • Conductor Material Copper
    • Length 3-7/19 in.
    • Materials Copper Alloy
    Product Overview:
    Blackburn® U-bolt ground clamp joins 8 to 4 AWG wire to 1-1/4 inch pipe or 1-3/8 to 1-1/2 inch rod. Ground clamp is copper.
    Excellent for connecting copper or copper-clad steel grounding conductor to ground rod or pipe. Specially designed spacer provides proper alignment between cable and electrode and affords more positive contact area.