Unistrut P2484 EG Gusseted Fitting | Graybar Store
Unistrut - Gusseted Fitting - P2484 EG
+ / - Hover over image to Zoom
Other Views

    Gusseted Fitting

    Manufacturer: Unistrut
    Manufacturer #: P2484 EG
    SKU: 91032441
    $12.41
    Checking Pricing
         
    Fitting Type:90° Angle
    No. of Holes:7
    Accommodates:1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    Color / Finish:Hot Dipped Galvanized
    Weight:134 per 100 Pieces lb
    Dimensions:4 W x 1/4 D x 4 H in
    Brand or Series:UNISTRUT
    Hole Diameter (Inches):9/16
    Depth:1/4 in.
    Use With:P1010 Channels; P4010 Channels; P5510 Channels
    Height:4 in.
    Width:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2484 EG
    • Dimensions 4 W x 1/4 D x 4 H in
    • UNSPSC 30101804
    • Accommodates 1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    • Brand or Series UNISTRUT
    • Color / Finish Hot Dipped Galvanized
    • Depth 1/4 in.
    • Fitting Type 90° Angle
    • Height 4 in.
    • Hole Diameter (Inches) 9/16
    • Materials Steel
    • Weight 134 per 100 Pieces lb
    • Width 4 in.
    • No. of Holes 7
    • Use With P1010 Channels; P4010 Channels; P5510 Channels
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Gusseted Fitting, Hot Dipped Galvanized, Weight: 134 per 100 Pieces lb, Dimensions: 4 W x 1/4 D x 4 H in, Steel, Hole Diameter (Inches): 9/16 in
    UNISTR P2484 EG 90 GUSSETED FI