Crouse Hinds (Eaton) GUFX260 Conduit Outlet Box, Set-Screw, Threaded, GUFX, 3/4 in., Copper-Free Aluminum, Hub Size 3/4 in., 2 in. H, 3/4 in | Graybar Store
     
Crouse Hinds (Eaton) - Conduit Outlet Box, Set-Screw, Threaded, GUFX, 3/4 in., Copper-Free Aluminum, Hub Size 3/4 in., 2 in. H, 3/4 in - GUFX260
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Box, Set-Screw, Threaded, GUFX, 3/4 in., Copper-Free Aluminum, Hub Size 3/4 in., 2 in. H, 3/4 in

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUFX260
    SKU: 88073012
    $105.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:A Threaded Cover Opening in the Side of the Canopy Permits Access to the Interior for Making Splices or Taps
    Height (Inches):2
    Size:3/4 in
    Brand or Series:GUFX
    Trade Size (Inches):3/4
    Material:Copper-Free Aluminum
    Hub Size (Inches):3/4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUFX260
    • Size 3/4 in
    • UNSPSC 39121701
    • Additional Features A Threaded Cover Opening in the Side of the Canopy Permits Access to the Interior for Making Splices or Taps
    • Brand or Series GUFX
    • Connection Type Set-Screw, Threaded
    Product Overview:
    GUA and GUFX Series Conduit Outlet Boxes with Hanger Covers
    A threaded cover opening in the side of the canopy permits access to the interior for making splices or taps;The luminaire with its conduit stem and canopy is wired before installation, which eliminates wire twisting when the canopy is screwed into the outlet body;Union hub covers permit the cover to be screwed into the body without twisting wire leads;All covers have set-screws to lock the conduit stem or EC series flexible luminaire support firmly to the cover