Crouse Hinds (Eaton) GUAX59 SA Conduit Outlet Box, Threaded, Condulet® / GUA, 1-1/2 in, Copper-Free Aluminum, Hub Size 1-1/2 in, 3-13/16 in H, 5-3/4 in L | Graybar Store
     
Crouse Hinds (Eaton) - Conduit Outlet Box, Threaded, Condulet® / GUA, 1-1/2 in, Copper-Free Aluminum, Hub Size 1-1/2 in, 3-13/16 in H, 5-3/4 in L - GUAX59 SA
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Box, Threaded, Condulet® / GUA, 1-1/2 in, Copper-Free Aluminum, Hub Size 1-1/2 in, 3-13/16 in H, 5-3/4 in L

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUAX59 SA
    SKU: 88072944
    $468.58
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Cast Ears on Cover to Permit Easy Removal and Tightening
    Height (Inches):3-13/16 in.
    Length:5-3/4 in. L
    Size:5 (Cover Opening Dia.) in, 5-3/4 (O.D) in
    Brand or Series:Condulet® / GUA
    Trade Size (Inches):1-1/2
    Material:Copper-Free Aluminum
    Hub Size (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUAX59 SA
    • Size 5 (Cover Opening Dia.) in, 5-3/4 (O.D) in
    • UNSPSC 39121308
    • Additional Features Cast Ears on Cover to Permit Easy Removal and Tightening
    • Brand or Series Condulet® / GUA
    • Connection Type Threaded
    • Height (Inches) 3-13/16 in.
    Product Overview:
    Condulet® GUA Series Explosionproof Conduit Outlet Boxes
    Neoprene o-ring standard to meet NEMA 4 requirements;Cast ears on cover to permit easy removal and tightening;Four standard mounting pads except for boxes with bottom hubs;Threaded cover openings;Ten different hub arrangements;Taper threaded hubs to provide grounding continuity;Smooth integral hub bushing protects conductor insulation when pulling;Surface covers furnished with boxes;Sealing covers, dome covers, and fixture hanger covers are available;Cover threads are 12 pitch