Thomas and Betts GUAX36-TB T&B® GUAX Conduit Outlet Box, Ductile Iron, 1 in. | Graybar Store
Thomas and Betts - T&B® GUAX Conduit Outlet Box, Ductile Iron, 1 in. - GUAX36-TB
+ / - Hover over image to Zoom
Other Views

    T&B® GUAX Conduit Outlet Box, Ductile Iron, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: GUAX36-TB
    SKU: 25083120
    $72.97
    Checking Pricing
         
    Additional Features:All Hubs Have a Minimum of Five Full Threads and Integral Bushing
    Standard:UL E202368, CSA
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GUAX36-TB
    • UNSPSC 39131708
    • Additional Features All Hubs Have a Minimum of Five Full Threads and Integral Bushing
    • Materials Ductile Iron
    • For Use With Covers; Fixture Outlets
    Product Overview:
    1 Inch GUAX Hazardous Location Conduit Outlet Box, Box Ductile Iron Zinc Plated, Cover Die Cast Aluminum, 16 Cubic Inch
    GUA Boxes Can Be Used for Hazardous Location Conduit Runs for The Following: (1) Allows for Mounting of Fixture Outlets When Used with Appropriate Covers; (2) Provides Easy Access to Wiring; (3) Provides Junction In Conduit for Wire Pulling and Splices; (4) Changes Direction In Rigid Conduit Systems; (5) Attaches Two or More Pieces of Conduit Long Runs; (6) Guards Against Damage to Wires In Rigid Conduit.