Crouse Hinds (Eaton) GUAT59 SA Condulet® Explosion-Proof GUA Series Conduit Outlet Box With Cover, Copper-Free Aluminum, T Style, 1-1/2 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Crouse Hinds (Eaton) - Condulet® Explosion-Proof GUA Series Conduit Outlet Box With Cover, Copper-Free Aluminum, T Style, 1-1/2 in. - GUAT59 SA
+ / - Hover over image to Zoom
Other Views

    Condulet® Explosion-Proof GUA Series Conduit Outlet Box With Cover, Copper-Free Aluminum, T Style, 1-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUAT59 SA
    SKU: 88072920
    $453.79
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUAT59 SA
    • UNSPSC 39121308
    • Materials Copper Free Aluminum
    Product Overview:
    Condulet® GUA Series Explosionproof Conduit Outlet Box With Cover, Copper-Free Aluminum (Cover); Feraloy Iron Alloy (Body), Listings - Approvals: ANSI; CEC; CSA; NEC; UL, Trade Size (Inches): 1-1/2 in, Throat Type: Insulated
    1 1/2 ALUMINUM OUTLET BOX 5 COVER