Crouse Hinds (Eaton) GUAN36 GUAN Series Outlet Box with Cover For Threaded Rigid/IMC, 3 in. Dia | Graybar Store
     
Crouse Hinds (Eaton) - GUAN Series Outlet Box with Cover For Threaded Rigid/IMC, 3 in. Dia - GUAN36
+ / - Hover over image to Zoom
Other Views

    GUAN Series Outlet Box with Cover For Threaded Rigid/IMC, 3 in. Dia

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUAN36
    SKU: 88072898
    $122.25
    Checking Pricing
         
    Size:1 In
    Capacity:15.5 cu. in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUAN36
    • Size 1 In
    • Application Rigid Conduit
    • UNSPSC 39121308
    • Capacity 15.5 cu. in.
    • Materials Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy
    • SKU Spec Sheet
      GUAN36 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 Outlet Box 3 In Diameter Cover For Threaded Rigid/Imc