Crouse Hinds (Eaton) GUAM69 GUAM Series Outlet Box with Cover For Threaded Rigid/IMC, 5 in. Dia | Graybar Store
     
Crouse Hinds (Eaton) - GUAM Series Outlet Box with Cover For Threaded Rigid/IMC, 5 in. Dia - GUAM69
+ / - Hover over image to Zoom
Other Views

    GUAM Series Outlet Box with Cover For Threaded Rigid/IMC, 5 in. Dia

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUAM69
    SKU: 88072893
    $396.17
    Checking Pricing
    Items sold in feet or each.
         
    Size:2 In
    Capacity:80 cu. in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUAM69
    • Size 2 In
    • Application Rigid Conduit
    • UNSPSC 39121308
    Product Overview:
    2 Outlet Box 5 In Diameter Cover For Threaded Rigid/Imc