Crouse Hinds (Eaton) GUAL36 SA Conduit Outlet Box, Threaded, Condulet® / GUA, 1 in., Copper-Free Aluminum, Hub Size 1 in., 2-5/16 in. H, 3-1/2 in L | Graybar Store
Message Dialog
Display Update Message
69501
88072879
[
{
"catentry_id" : "376324",
"Attributes" : {
"Quick Order_Y":"8"
,
"Additional Features_Cast Ears on Cover to Permit Easy Removal and Tightening":"27"
,
"Size_3 (Cover Opening Dia.) in., 3-1/2 (O.D) in.":"28"
,
"Brand or Series_Condulet® / GUA":"29"
,
"Material_Copper-Free Aluminum":"30"
,
"Hub Size (Inches)_1 in.":"31"
,
"Dimensions_2-5/16 in. x 3-1/2 in.":"32"
},
"DescriptiveAttributes" : {
"SAP Transportation Group_0001":"1"
,
"SAP Dealer Code Material Group 5_0":"2"
,
"SAP UNSPSC_39121308":"3"
,
"Connection Type_Threaded":"4"
,
"SAP Delivery Unit_1":"5"
,
"Commerce SAP Alternate UOM Qty_1":"6"
,
"Item Group_Conduit Outlet Box":"7"
,
"SKU Spec Sheet_https://static.graybar.com/content-resource/pdf/gual36-sa-crouse-hinds-eaton-88072879-spec-sheet-sku-spec-sheet/fdde2cf544ef20c24971aa257a9e04a8-776384.pdf":"9"
,
"SAP Material Type_ZSTD":"10"
,
"SAP POA_02":"11"
,
"SAP GTIN_782274100395":"12"
,
"SAP ECCN_EAR99":"13"
,
"SAP Country of Origin_MX - Mexico":"14"
,
"SAP Country Name_Mexico":"15"
,
"SAP Country Code_MX":"16"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"17"
,
"CFP_NO":"18"
,
"SAP Price Unit B_1":"19"
,
"SAP Price Unit A_1":"20"
,
"SAP Price Column L_101.52":"21"
,
"SAP Price Column B_101.52":"22"
,
"SAP Price Column A_101.52":"23"
,
"SAP Unit_EA":"24"
,
"SAP Price Unit L_1":"25"
,
"SAP Prefix Purchase Group_CRHPE":"26"
},
}
]
Conduit Outlet Box, Threaded, Condulet® / GUA, 1 in., Copper-Free Aluminum, Hub Size 1 in., 2-5/16 in. H, 3-1/2 in L
Manufacturer:
Crouse Hinds (Eaton)
Manufacturer #:
GUAL36 SA
SKU:
88072879
Checking Pricing
Quick Order:Y
Additional Features:Cast Ears on Cover to Permit Easy Removal and Tightening
Size:3 (Cover Opening Dia.) in., 3-1/2 (O.D) in.
Brand or Series:Condulet® / GUA
Material:Copper-Free Aluminum
Hub Size (Inches):1 in.
Dimensions:2-5/16 in. x 3-1/2 in.
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
Manufacturer
Crouse Hinds (Eaton)
Manufacturer #
GUAL36 SA
Dimensions
2-5/16 in. x 3-1/2 in.
Size
3 (Cover Opening Dia.) in., 3-1/2 (O.D) in.
UNSPSC
39121308
Additional Features
Cast Ears on Cover to Permit Easy Removal and Tightening
Brand or Series
Condulet® / GUA
Connection Type
Threaded
Hub Size (Inches)
1 in.
Material
Copper-Free Aluminum
SKU Spec Sheet
GUAL36 SA Spec Sheet
ECCN
EAR99
Country of Origin
MX - Mexico
Product Overview:
Condulet® GUA Series Explosionproof Conduit Outlet Boxes
Neoprene o-ring standard to meet NEMA 4 requirements;Cast ears on cover to permit easy removal and tightening;Four standard mounting pads except for boxes with bottom hubs;Threaded cover openings;Ten different hub arrangements;Taper threaded hubs to provide grounding continuity;Smooth integral hub bushing protects conductor insulation when pulling;Surface covers furnished with boxes;Sealing covers, dome covers, and fixture hanger covers are available;Cover threads are 12 pitch