Crouse Hinds (Eaton) GUAL26 SA GUAL Series Outlet Box with Cover, 3/4 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Crouse Hinds (Eaton) - GUAL Series Outlet Box with Cover, 3/4 in. - GUAL26 SA
+ / - Hover over image to Zoom
Other Views

    GUAL Series Outlet Box with Cover, 3/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUAL26 SA
    SKU: 88072876
    $161.15
    Checking Pricing
         
    Capacity (Cubic Inch):13.5 cu. in.
    Size:3/4 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUAL26 SA
    • Size 3/4 In
    • Application Rigid Conduit
    • UNSPSC 39121308
    Product Overview:
    3/4 LR Aluminum Div 1 Round Base Outlet 3 In Cover