Thomas and Betts GUAL24-G Conduit Outlet Box, PVC Double-Coated Ductile Iron, 3/4 in., Grey, 5.3 cu. In. Capacity | Graybar Store
     
Thomas and Betts - Conduit Outlet Box, PVC Double-Coated Ductile Iron, 3/4 in., Grey, 5.3 cu. In. Capacity - GUAL24-G
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Box, PVC Double-Coated Ductile Iron, 3/4 in., Grey, 5.3 cu. In. Capacity

    Manufacturer: Thomas and Betts
    Manufacturer #: GUAL24-G
    SKU: 25056387
    $283.67
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GUAL24-G
    • UNSPSC 39131708
    Product Overview:
    PVC Double-Coated Conduit Outlet Box for Hazardous Locations, GUAL Type - L Shape, Pipe Size 3/4 Inch/21 Metric, Box is Ductile Iron with Zinc Plating, Cover is Die Cast Aluminum, Cover Opening 2.00 Inch/50.80 Millimeters, Gray
    PVC Double-Coated Conduit Outlet Box for Hazardous Locations, GUAL Type - L Shape, Pipe Size 3/4 Inch/21 Metric, Box is Ductile Iron with Zinc Plating, Cover is Die Cast Aluminum, Cover Opening 2.00 Inch/50.80 Millimeters, Gray