Thomas and Betts GUAL16-TB Conduit Outlet Box, Threaded, GUA, 1/2 in., Aluminum (Cover), Iron, Hub Size 1/2 in., 2 in. H, 1/2 in | Graybar Store
     
Thomas and Betts - Conduit Outlet Box, Threaded, GUA, 1/2 in., Aluminum (Cover), Iron, Hub Size 1/2 in., 2 in. H, 1/2 in - GUAL16-TB
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Box, Threaded, GUA, 1/2 in., Aluminum (Cover), Iron, Hub Size 1/2 in., 2 in. H, 1/2 in

    Manufacturer: Thomas and Betts
    Manufacturer #: GUAL16-TB
    SKU: 25083108
    $55.67
    Checking Pricing
         
    Quick Order:Y
    Additional Features:All Hubs Have a Minimum of Five Full Threads and Integral Bushing
    Height (Inches):2
    Size:1/2 in
    Brand or Series:GUA
    Trade Size (Inches):1/2
    Material:Aluminum (Cover), Iron
    Hub Size (Inches):1/2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GUAL16-TB
    • Size 1/2 in
    • UNSPSC 39131708
    • Additional Features All Hubs Have a Minimum of Five Full Threads and Integral Bushing
    • Brand or Series GUA
    • Connection Type Threaded
    Product Overview:
    1/2 Inch GUAL Hazardous Location Conduit Outlet Box, Box Ductile Iron Zinc Plated, Cover Die Cast Aluminum, 13.4 Cubic Inch
    All boxes are furnished with internal grounding screw