Crouse Hinds (Eaton) GUAD36 SA Conduit Outlet Box, Threaded, Condulet® / GUA, 1 in., Copper-Free Aluminum, Hub Size 1 in., 2-5/16 in. H, 3-1/2 in L | Graybar Store
     
Crouse Hinds (Eaton) - Conduit Outlet Box, Threaded, Condulet® / GUA, 1 in., Copper-Free Aluminum, Hub Size 1 in., 2-5/16 in. H, 3-1/2 in L - GUAD36 SA
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Box, Threaded, Condulet® / GUA, 1 in., Copper-Free Aluminum, Hub Size 1 in., 2-5/16 in. H, 3-1/2 in L

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUAD36 SA
    SKU: 22000617
    $183.16
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Cast Ears on Cover to Permit Easy Removal and Tightening
    Size:3 (Cover Opening Dia.) in., 3-1/2 (O.D) in.
    Brand or Series:Condulet® / GUA
    Material:Copper-Free Aluminum
    Hub Size (Inches):1 in.
    Dimensions:2-5/16 in. x 3-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUAD36 SA
    • Dimensions 2-5/16 in. x 3-1/2 in.
    • Size 3 (Cover Opening Dia.) in., 3-1/2 (O.D) in.
    • UNSPSC 39121308
    • Additional Features Cast Ears on Cover to Permit Easy Removal and Tightening
    • Brand or Series Condulet® / GUA
    • Connection Type Threaded
    • Hub Size (Inches) 1 in.
    • Material Copper-Free Aluminum
    • SKU Spec Sheet
      GUAD36 SA Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Condulet® GUA Series Explosionproof Conduit Outlet Boxes
    Neoprene o-ring standard to meet NEMA 4 requirements;Cast ears on cover to permit easy removal and tightening;Four standard mounting pads except for boxes with bottom hubs;Threaded cover openings;Ten different hub arrangements;Taper threaded hubs to provide grounding continuity;Smooth integral hub bushing protects conductor insulation when pulling;Surface covers furnished with boxes;Sealing covers, dome covers, and fixture hanger covers are available;Cover threads are 12 pitch