Crouse Hinds (Eaton) GUAD16 GUAD Series Outlet Box with Cover, 1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - GUAD Series Outlet Box with Cover, 1/2 in. - GUAD16
+ / - Hover over image to Zoom
Other Views

    GUAD Series Outlet Box with Cover, 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUAD16
    SKU: 88072850
    $111.03
    Checking Pricing
         
    Capacity (Cubic Inch):13.3 cu. in.
    Mounting Type:Pad Mount
    Size:1/2 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUAD16
    • Size 1/2 In
    • Application Rigid Conduit
    • UNSPSC 39121308
    • Capacity (Cubic Inch) 13.3 cu. in.
    • Materials Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy
    • Mounting Type Pad Mount
    • SKU Spec Sheet
      GUAD16 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1/2 Outlet Box 3 In Cover For Threaded Rigid/Imc