Thomas and Betts GUAC26-TB T&B® GUAC Conduit Outlet Box, Ductile Iron, 3/4 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - T&B® GUAC  Conduit Outlet Box, Ductile Iron, 3/4 in. - GUAC26-TB
+ / - Hover over image to Zoom
Other Views

    T&B® GUAC Conduit Outlet Box, Ductile Iron, 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: GUAC26-TB
    SKU: 25083450
    $57.02
    Checking Pricing
         
    Additional Features:All Hubs Have a Minimum of Five Full Threads and Integral Bushing
    Standard:UL E202368, CSA
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GUAC26-TB
    • Size 3/4 in.
    • Type GUA Conduit Outlet Boxes & Covers-Explosionproof
    • UNSPSC 39131708
    • Additional Features All Hubs Have a Minimum of Five Full Threads and Integral Bushing
    Product Overview:
    3/4 Inch GUAC Hazardous Location Conduit Outlet Box, Box Ductile Iron Zinc Plated, Cover Die Cast Aluminum, 13.3 Cubic Inch
    GUA Boxes Can Be Used for Hazardous Location Conduit Runs for The Following: (1) Allows for Mounting of Fixture Outlets When Used with Appropriate Covers; (2) Provides Easy Access to Wiring; (3) Provides Junction In Conduit for Wire Pulling and Splices; (4) Changes Direction In Rigid Conduit Systems; (5) Attaches Two or More Pieces of Conduit Long Runs; (6) Guards Against Damage to Wires In Rigid Conduit.