Crouse Hinds (Eaton) GUAB36 SA GUAB Series Outlet Box with Cover, 1 in. | Graybar Store
     
Crouse Hinds (Eaton) - GUAB Series Outlet Box with Cover, 1 in. - GUAB36 SA
+ / - Hover over image to Zoom
Other Views

    GUAB Series Outlet Box with Cover, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUAB36 SA
    SKU: 88072824
    $177.94
    Checking Pricing
         
    Capacity (Cubic Inch):15.5 cu. in.
    Mounting Type:Pad Mount
    Size:1 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUAB36 SA
    • Size 1 In
    • Application Rigid Conduit
    • UNSPSC 39121308
    • Capacity (Cubic Inch) 15.5 cu. in.
    • Materials Natural Finished Copper Free Aluminum
    • Mounting Type Pad Mount
    • SKU Spec Sheet
      GUAB36 SA Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    1 Aluminum Outlet Box 3 Cover