Thomas and Betts GUAB26G Conduit Outlet Box, Threaded, Ocal, 3/4 in., Aluminum (Cover), Zinc Plated Iron (Body), Hub Size 3 in., 2 Hub, 3/4 in | Graybar Store
     
Thomas and Betts - Conduit Outlet Box, Threaded, Ocal, 3/4 in., Aluminum (Cover), Zinc Plated Iron (Body), Hub Size 3 in., 2 Hub, 3/4 in - GUAB26G
+ / - Hover over image to Zoom
Other Views

    Conduit Outlet Box, Threaded, Ocal, 3/4 in., Aluminum (Cover), Zinc Plated Iron (Body), Hub Size 3 in., 2 Hub, 3/4 in

    Manufacturer: Thomas and Betts
    Manufacturer #: GUAB26G
    SKU: 93177250
    $389.50
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:All Hubs have a Minimum of Five Full Threads, Integral Bushing and Pressure-Sealing Sleeves
    Size:3/4 in.
    Brand or Series:Ocal
    Material:Aluminum (Cover), Zinc Plated Iron (Body)
    Hub Size (Inches):3 in.
    No. of Hubs:2 Hub
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GUAB26G
    • Size 3/4 in.
    • UNSPSC 39121300
    • Additional Features All Hubs have a Minimum of Five Full Threads, Integral Bushing and Pressure-Sealing Sleeves
    • Brand or Series Ocal
    • Connection Type Threaded
    • Hub Size (Inches) 3 in.
    • No. of Hubs 2 Hub
    • Material Aluminum (Cover), Zinc Plated Iron (Body)
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PVC Double-Coated Conduit Outlet Box for Hazardous Locations, GUAB Type - L Shape, Pipe Size 3/4 Inch/21 Metric, Box is Ductile Iron with Zinc Plating, Cover is Die Cast Aluminum, Cover Opening 3.00 Inch/76.20 Millimeters, Gray
    Grade 60-45-10 ductile iron bodies and cast aluminum covers;Nominal .002 inch (2 mil) blue urethane coating on both interior and exterior and nominal .040 inch (40 mil) PVC coating bonded to exterior;All hubs have a minimum of five full threads, integral bushing and pressure-sealing sleeves;All units furnished with internal grounding screw and ship complete with aluminum cover with O-ring gasket;Explosion-proof, dust-ignition-proof, raintight and suitable for use in the following environments. Class I, Division 1 & 2, Groups C & D - Class II, Division 1, Groups E, F, G - Class III, Division 1 & 2 - NEMA 3, 4, 7 CD, 9 EFG;Provide access to conductors for maintenance and future system changes;Mounting outlets for fixtures, with proper covers;To change direction in rigid conduit systems;Join two or more pieces of conduit long runs