Crouse Hinds (Eaton) GUA06 GB Feraloy® Iron Alloy Threaded Sealing Cover, 3 in. | Graybar Store
     
Crouse Hinds (Eaton) - Feraloy® Iron Alloy Threaded Sealing Cover, 3 in. - GUA06 GB
+ / - Hover over image to Zoom
Other Views

    Feraloy® Iron Alloy Threaded Sealing Cover, 3 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUA06 GB
    SKU: 22104977
    $41.15
    Checking Pricing
         
    Mounting Type:Surface
    Size:3 In Diameter
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUA06 GB
    • Size 3 In Diameter
    • Application Rigid Conduit
    • UNSPSC 39121304
    Product Overview:
    3 In Diameter Threaded Pitch 16 Surface Cover