Panduit GTS-E Ergonomic Cable Installation Tool, Hand Operated, SM, M, I and S Cable Ties | Graybar Store
     
Panduit - Ergonomic Cable Installation Tool, Hand Operated, SM, M, I and S Cable Ties - GTS-E
+ / - Hover over image to Zoom
Other Views

    Ergonomic Cable Installation Tool, Hand Operated, SM, M, I and S Cable Ties

    Manufacturer: Panduit
    Manufacturer #: GTS-E
    SKU: 25810748
    $196.76
    Checking Pricing
         
    Additional Features:Manual clipping
    Color:Grey and Black
    Tool Application:Plastic Cable Ties
    Capacity:SM, M, I and S Cable Ties
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # GTS-E
    • Color Grey and Black
    • Application Production, Maintenance or Construction
    • Type Cable Tie Installation Tool
    • UNSPSC 27112400
    • Additional Features Manual clipping
    • Capacity SM, M, I and S Cable Ties
    • Tool Application Plastic Cable Ties
    • Handle Type Ergonomic
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable tie installation tool installs SM, M, I and S cable ties.
    Cable Tie Installation Tool
    • Use in production, maintenance, or construction applications
    • Tool controls tension provides flush cut-off and speeds installation to lower installed cost
    • Lightweight and balanced
    • Easy to change tension adjustment and easy to operate
    • A combination of design, operation, and construction features, provides a long service life
    • No special maintenance required
    • Ergonomic design lowers the risk of repetitive motion injuries
    • Lowest activation and impact to installer's hand