Greenlee GTS-1930 Cable End Stripper, 6 AWG to 750 MCM | Graybar Store
     
Greenlee - Cable End Stripper, 6 AWG to 750 MCM - GTS-1930
+ / - Hover over image to Zoom
Other Views

    Cable End Stripper, 6 AWG to 750 MCM

    Manufacturer: Greenlee
    Manufacturer #: GTS-1930
    SKU: 25666353
    $245.68
    Checking Pricing
         
    Capacity:6 AWG to 750 MCM
    Length:5-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # GTS-1930
    • Application Cable End Stripping
    • Type Cable End
    • UNSPSC 27111510
    • Capacity 6 AWG to 750 MCM
    • Finish Black Anodized
    Product Overview:
    Cable end stripper is used with 6 AWG to 750 MCM cable.
    Cable End Stripper
    • One way ratchet handle - allows user to maintain control of the cutback throughout the stripping process, ensuring blade does not come into contact with the conductor
    • Tension grip depth stop - Self contained 4 inch laser etched depth stop for precise articulation of cut back depth, no additional tools needed for depth stop set up
    • Spring loaded retention pin - Quick attachment method of cable specific bushings, no additional tools needed for bushing attachment
    • Safety factor - Replaces the need to use blades when stripping cable. Blade lacerations comprise approximately 40 percent of all recordable injuries on the jobsite.