Lithonia Lighting GTL4 LP840 Contractor Select, Troffer, LED, 120 to 277V, 35W, 3660 lm Lumen Output, 4000K, 1x4 ft. | Graybar Store
     
Lithonia Lighting - Contractor Select, Troffer, LED, 120 to 277V, 35W, 3660 lm Lumen Output, 4000K, 1x4 ft. - GTL4 LP840
+ / - Hover over image to Zoom
Other Views

    Contractor Select, Troffer, LED, 120 to 277V, 35W, 3660 lm Lumen Output, 4000K, 1x4 ft.

    Manufacturer: Lithonia Lighting
    Manufacturer #: GTL4 LP840
    SKU: 25697500
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:35W
    Lumen Output:3660 lm
    Color Temperature (Kelvin):4000
    Additional Options:Patterned #12 Acrylic Lens
    Additional Features:Suitable for Damp Location
    Fixture Size (feet):1x4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # GTL4 LP840
    • Additional Options Patterned #12 Acrylic Lens
    • UNSPSC 39111534
    • Additional Features Suitable for Damp Location
    • Brand Contractor Select
    • Color Temperature (Kelvin) 4000
    • Fixture Size (feet) 1x4
    • Lamp Type LED
    • Lamp Watts 35W
    • Lumen Output 3660 lm
    • Voltage 120 to 277 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Contractor Select Lensed Troffers