Lithonia Lighting GT8 2 32 A12 MVOLT GEB10IS GEN PURP 1X4 2LMP TROFFER | Graybar Store
     
Lithonia Lighting - GEN PURP 1X4 2LMP TROFFER - GT8 2 32 A12 MVOLT GEB10IS
+ / - Hover over image to Zoom
Other Views

    GEN PURP 1X4 2LMP TROFFER

    Manufacturer: Lithonia Lighting
    Manufacturer #: GT8 2 32 A12 MVOLT GEB10IS
    SKU: 22122595
    $79.36
    Checking Pricing
         
    Ballast Type:Electronic Ballast
    Color:White
    No. of Lamps:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # GT8 2 32 A12 MVOLT GEB10IS
    • Color White
    • UNSPSC 39111534
    • Ballast Type Electronic Ballast
    • Lamp Type Fluorescent
    Product Overview:
    Gen Purpose T8 Troffer, 1' wide, Two lamps, 32W T8 (48''), #12 pattern acrylic, MVOLT, 120-277V, T8 electronic ballast, SKU - 850551