RAB Lighting GT500W WHITE SENSOR | Graybar Store
RAB Lighting - WHITE SENSOR - GT500W
+ / - Hover over image to Zoom
Other Views

    WHITE SENSOR

    Manufacturer: RAB Lighting
    Manufacturer #: GT500W
    SKU: 99432636
    $53.47
    Checking Pricing
         
    Color:White
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # GT500W
    • Color White
    • UNSPSC 39121500
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    GOTCHA 110 SENSOR 500W 120V WHITE