Lithonia Lighting GT3 2MV TROFFER 2X4 3-F32T8 (2) MVOLT IS BLST | Graybar Store
     
Lithonia Lighting - TROFFER 2X4 3-F32T8 (2) MVOLT IS BLST - GT3 2MV
+ / - Hover over image to Zoom
Other Views

    TROFFER 2X4 3-F32T8 (2) MVOLT IS BLST

    Manufacturer: Lithonia Lighting
    Manufacturer #: GT3 2MV
    SKU: 25229103
    $0.00
    Checking Pricing
         
    Ballast Type:Electronic Ballast
    Color:White
    No. of Lamps:3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # GT3 2MV
    • Color White
    • UNSPSC 39111534
    • Ballast Type Electronic Ballast
    • Lamp Type Fluorescent
    • Materials Steel
    • No. of Lamps 3
    • SKU Spec Sheet
      GT3 2MV Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Contractor Select Lensed Troffer, 2-ballasted multi-volt, SKU - 153TXC